HB482CN180TC/20.95A1SI1.250X2.36
Description
H4C18S02095 HELICAL GEAR REDUCER
Part # HB482CN180TC/20.95A1SI1.250X2.36
BDI # 298782
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB482 140-CC 20.95 1-1/4IN SHFT
Description
H4C14S02095 HELICAL GEAR REDUCER
Part # HB482 140-CC 20.95 1-1/4IN SHFT
BDI # 298719
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
F832B-22K-B5-M1
Description
F832B-22K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832B-22K-B5-M1
BDI # 180424
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
H12C21S02141
Description
HB1282 210-CC 21.41 2-7/8 ; POR NON RETURNABLE
Part # H12C21S02141
BDI # 298449
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
F872B-18K-B11-M1
Description
F872B-18K-B11-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F872B-18K-B11-M1
BDI # 180827
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
16.76
Overall Width - Inch:
9.81