H12C21S03028
Description
HB1282 210-CC 30.28 2-7/8 ; POR NON RETURNABLE
Part # H12C21S03028
BDI # 298451
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
832B-32K-M1
Description
832B-32K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 832B-32K-M1
BDI # 180017
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
F832B-32K-B5-M1
Description
F832B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F832B-32K-B5-M1
BDI # 180433
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
TCR12 31.39
Description
TCR12 31.39 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # TCR12 31.39
BDI # 273337
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
400HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
50.41
Overall Width - Inch:
34.46
HB1082 250-CC 32.81 2-3/8IN SHFT
Description
H10C25S03281 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB1082 250-CC 32.81 2-3/8IN SHFT
BDI # 298415
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14