F872B-8.0K-B11-M1
Description
F872B-8.0K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F872B-8.0K-B11-M1
BDI # 180862
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
16.76
Overall Width - Inch:
9.81
H14C25S00643
Description
HB1482 250-CC 6.43 3-5/8 SFT ; POR NON RETURNABLE
Part # H14C25S00643
BDI # 298501
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.81
Overall Width - Inch:
20.07
H14C28S00643
Description
HB1482 280-CC 6.43 3-5/8 SFT ; POR NON RETURNABLE
Part # H14C28S00643
BDI # 298514
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
28.73
Overall Width - Inch:
20.07
HB1082 280-CC 7.10 2-3/8IN SHFT
Description
H10C28S00710 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB1082 280-CC 7.10 2-3/8IN SHFT
BDI # 298420
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
23.58
Overall Width - Inch:
16.14
HB1082 280-CC 6.41 2-3/8IN SHFT
Description
H10C28S00641 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB1082 280-CC 6.41 2-3/8IN SHFT
BDI # 298419
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
23.58
Overall Width - Inch:
16.14