H120Q12
Description
H120Q12 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 12T B-STYLE W/HT
Part # H120Q12
BDI # 918578
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31047
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
16BTB12H
Description
16BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB12H
BDI # 615806
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569003
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Split Taper Bushing
Global Part Number GPN:
571482
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
H100BTL12
Description
H100BTL12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T TAPERLOCK W/HT
Part # H100BTL12
BDI # 919507
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed