23H100 1610 NR. TH10023
Description
SATI 23H100 1610 NR. TH10023
Part # 23H100 1610 NR. TH10023
BDI # 1405591
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
23H150 1610 NR. TH15023
Description
SATI 23H150 1610 NR. TH15023
Part # 23H150 1610 NR. TH15023
BDI # 840736
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
571492
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
PHS 08B-1TBH23
Description
PHS 08B-1TBH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TBH23
BDI # 1285205
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
DS50ATB23H
Description
DS50ATB23H ROLLER CHAIN SPROCKET ; 5/8" P 23T HT BORE FOR 2012 BUSHING
Part # DS50ATB23H
BDI # 607047
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569366
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed