10B-2/Z=27 2012 NR. TD10027
Description
SATI 10B-2/Z=27 2012 NR. TD10027
Part # 10B-2/Z=27 2012 NR. TD10027
BDI # 1405588
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
PHS 40-1TB27
Description
PHS 40-1TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB27
BDI # 1287681
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed
PHP 27H200TB
Description
PHP 27H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H200TB
BDI # 1289382
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.434
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Bushed
D12BTB27
Description
D12BTB27 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB27
BDI # 607352
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569426
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed