32-14M-40 NR. 14M4032
Description
SATI 32-14M-40 NR. 14M4032
Part # 32-14M-40 NR. 14M4032
BDI # 839746
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
32-8M-20 NR. 08M2032
Description
SATI 32-8M-20 NR. 08M2032
Part # 32-8M-20 NR. 08M2032
BDI # 1403906
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
32-8M-20 1610 NR. 0820032
Description
SATI 32-8M-20 1610 NR. 0820032
Part # 32-8M-20 1610 NR. 0820032
BDI # 1404504
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.882
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Bushed
20BTB32
Description
20BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB32
BDI # 617104
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570712
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed