40P37
Description
40P37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40P37
BDI # 323812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
Split Taper Bushing
Global Part Number GPN:
9780
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Bushed
80BTB37 MTO
Description
80BTB37 MTO ROLLER CHAIN SPROCKET ; 80 ANSI 37 TEETH
Part # 80BTB37 MTO
BDI # 24050620
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Bushed
P37-14MGT-40
Description
P37-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 37GROVES 14MM P 40MM W
Part # P37-14MGT-40
BDI # 1125676
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.71
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.66
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
94.234
Mounting Method:
Bushed
P37-8MGT-30
Description
P37-8MGT-30 SYNCHRONOUS PULLEY ; 37GROVES 8MM P 30MM W
Part # P37-8MGT-30
BDI # 1125679
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.655
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed