Page 1 of 20

Next

Compare
5014MG125AF-4535

COMPARE

5014MG125AF-4535

Description
5014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 5014MG125AF-4535

BDI # 922796

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5014MG68AF-3525

COMPARE

5014MG68AF-3525

Description
5014MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 5014MG68AF-3525

BDI # 922799

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
G-50S-E

COMPARE

G-50S-E

Description
G-50S-E SYNCHRONOUS PULLEY ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5

CONTINENTAL

Part # G-50S-E

BDI # 397637

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
14MX-50S-125-4535

COMPARE

14MX-50S-125-4535

Description
14MX-50S-125-4535 SYNCH SPROCKET

DODGE

Part # 14MX-50S-125-4535

BDI # 20509073

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 142.494

Face Width - Inch: 5.61
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
508MG36AF-2012

COMPARE

508MG36AF-2012

Description
508MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 508MG36AF-2012

BDI # 922803

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 134.874
Inch - Metric: Metric
Outside Diameter - Inch: 4.95
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY