PHS 50-1TB55
Description
PHS 50-1TB55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB55
BDI # 1288072
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.758
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Bushed
PHS 20B-1TB55
Description
PHS 20B-1TB55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB55
BDI # 1286793
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Bushed