72-5M-15 NR. 05M1572
Description
SATI 72-5M-15 NR. 05M1572
Part # 72-5M-15 NR. 05M1572
BDI # 1403840
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
Belt Width - Millimeter:
15
30L075 1108 NR. TL75030
Description
SATI 30L075 1108 NR. TL75030
Part # 30L075 1108 NR. TL75030
BDI # 1405606
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
90.96
Mounting Method:
Bushed
3/SPZ95 1610 NR. ZT00953
Description
SATI 3/SPZ95 1610 NR. ZT00953
Part # 3/SPZ95 1610 NR. ZT00953
BDI # 1405675
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.898
Outside Diameter - Millimeter:
99
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
3
4/SPZ100 1610 NR. ZT01004
Description
SATI 4/SPZ100 1610 NR. ZT01004
Part # 4/SPZ100 1610 NR. ZT01004
BDI # 1405680
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4
4/SPA190 2517 NR. AT01904
Description
SATI 4/SPA190 2517 NR. AT01904
Part # 4/SPA190 2517 NR. AT01904
BDI # 839919
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.697
Outside Diameter - Millimeter:
195.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
4