ODG532 ZB45/120 50HZ T.BOX=E
Description
WEG ODG532 ZB45/120 50HZ T.BOX=E
Part # ODG532 ZB45/120 50HZ T.BOX=E
BDI # 15074670
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
23
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.142
Overall Width - Inch:
6.004
SF863BR-118K-B5-M1
Description
SF863BR-118K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF863BR-118K-B5-M1
BDI # 181362
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
14.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
SF863BR-118K-B7-M1
Description
SF863BR-118K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF863BR-118K-B7-M1
BDI # 181363
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
14.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
HMTA010-20H120BHVN3 380V 50HZ 3C
Description
TSUBAKI HMTA010-20H120BHVN3 380V 50HZ 3C
Part # HMTA010-20H120BHVN3 380V 50HZ 3C
BDI # 25139890
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
15
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.472
S843BR-118K-M1
Description
S843BR-118K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S843BR-118K-M1
BDI # 181038
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
14.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74