Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.908
Nominal Center Distance - Inch:
1.02
Other Features:
Triple Reduction | Hardened and Ground Steel Worm Shaft | High Capacity Ball and Tapered Bearing | Double Lip Spring Loaded Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.49
F0600250DBNX02
Description
F0600250DBNX02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0600250DBNX02
BDI # 24194849
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.25
F0600250DWNT02
Description
F0600250DWNT02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0600250DWNT02
BDI # 24194821
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.88
F0600250DWNV02
Description
F0600250DWNV02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0600250DWNV02
BDI # 24194823
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.88
F0600250DWNX02
Description
F0600250DWNX02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0600250DWNX02
BDI # 24194825
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.44