1804 400/1 WR 56C SINGLE OUTPUT
Description
1804 400/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1804 400/1 WR 56C SINGLE OUTPUT
BDI # 23702577
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
WA721-400-G
Description
WA721-400-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WA721-400-G
BDI # 171643
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339227
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
QCWA713-400-B4-G
Description
QCWA713-400-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # QCWA713-400-B4-G
BDI # 179728
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338946
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04
1304 400/1 WR 56C SINGLE OUTPUT
Description
1304 400/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1304 400/1 WR 56C SINGLE OUTPUT
BDI # 470693
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.1
FWC738-400E-B5-G
Description
FWC738-400E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # FWC738-400E-B5-G
BDI # 171838
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343952
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08