23AZ10H56
Description
23AZ10H56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23AZ10H56
BDI # 269894
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
35QZ10H14
Description
35QZ10H14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ10H14
BDI # 276883
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
26AZ18H14
Description
26AZ18H14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26AZ18H14
BDI # 272087
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
35QZ07H14WP
Description
35QZ07H14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07H14WP
BDI # 276860
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349474
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
35Q50H56WP
Description
35Q50H56WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 35Q50H56WP
BDI # 276802
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349433
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92