Page 1 of 940

Next

Compare
262Q56L25

COMPARE

262Q56L25

Description
262Q56L25 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # 262Q56L25

BDI # 350848

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365154
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY
30Q20L14

COMPARE

30Q20L14

Description
30Q20L14 TIGEAR-2 REDUCER ; SOLID SIZES 23-32

DODGE

Part # 30Q20L14

BDI # 274612

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348746
Mounting Method: Direct Mounted
Overall Length - Inch: 10.58

Price Inventory : Available to order
Loading Price
QTY
F0440150DWQT01

COMPARE

F0440150DWQT01

Description
F0440150DWQT01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440150DWQT01

BDI # 24193603

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 78 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 12.09

Price Inventory : Available to order
Loading Price
QTY
F0440150DWQX01

COMPARE

F0440150DWQX01

Description
F0440150DWQX01 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F0440150DWQX01

BDI # 24193607

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 78 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 13.67

Price Inventory : Available to order
Loading Price
QTY

COMPARE

301 40/1 B WR

Description
301 40/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 301 40/1 B WR

BDI # 23695648

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 76.2
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY