35BS11 5/8
Description
35BS11 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 11T 5/8" BORE
Part # 35BS11 5/8
BDI # 618628
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32345
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
PLB5-011SF09-1/4
Description
PLB5-011SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-011SF09-1/4
BDI # 173810
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011SF09-3/16
Description
PLB5-011SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-011SF09-3/16
BDI # 173809
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
78C11F X 1-7/16 SPLIT
Description
78C11F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F X 1-7/16 SPLIT
BDI # 20887610
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
H16B11 X 1-3/16
Description
H16B11F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H16B11 X 1-3/16
BDI # 22377383
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore