35B112F X 7/8
Description
H35B112F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B112F X 7/8
BDI # 914486
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
11214MT170A-F1.625
Description
11214MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT170A-F1.625
BDI # 922901
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
35BS112 1 1/4
Description
35BS112 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS112 1 1/4
BDI # 618634
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Global Part Number GPN:
33885
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
35BS112 1
Description
35BS112 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS112 1
BDI # 618633
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Global Part Number GPN:
32990
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
1128MT85A-F2.500
Description
1128MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT85A-F2.500
BDI # 923008
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85