D80BS17 X 1-15/16
Description
D80BS17 X 1-15/16 SPROCKET ; DBL STRAND 1-15/16" BORE
Part # D80BS17 X 1-15/16
BDI # 25201698
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
H8017F X 2-7/16
Description
H8017 X 2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16IN BORE 17 TEETH
Part # H8017F X 2-7/16
BDI # 21920068
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
50B17-1 1/8
Description
50B17-1 1/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 50B17-1 1/8
BDI # 163398
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
80B17HT 2-1/8
Description
80B17HT 2-1/8 SPROCKET ; 80 CHAIN 17 TEETH HARDENED 2-1/8IN
Part # 80B17HT 2-1/8
BDI # 22314446
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
60BS17HT 1 15/16
Description
60BS17HT 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS17HT 1 15/16
BDI # 622826
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
35332
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore