Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
H12B26 X 1-1/4
Description
H12B26F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B26 X 1-1/4
BDI # 22376222
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
E80BS26H X 2-3/4 KW 2SS
Description
E80BS26H X 2-3/4 KW 2SS SPROCKET
Part # E80BS26H X 2-3/4 KW 2SS
BDI # 25178556
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
1.37
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
19 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665805
Pressure Angle:
20 Degree
60BS26H 1-7/16
Description
60BS26H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1 -7/16 BORE
Part # 60BS26H 1-7/16
BDI # 20643921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore