35B30 X 1-1/2 K 3/8 X 3/32
Description
MARTIN SPROCKET & GR 35B30 X 1-1/2 K 3/8 X 3/32
Part # 35B30 X 1-1/2 K 3/8 X 3/32
BDI # 25200485
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
H80BS30 2 KW SS
Description
H80BS30 2 KW SS SPROCKET ; 2IN BORE 30 TEETH STEEL
Part # H80BS30 2 KW SS
BDI # 21536094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80BS30H 1.5 BORE
Description
80BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 30 TEETH 1-1/2 BORE
Part # 80BS30H 1.5 BORE
BDI # 20645177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
S830 1-1/2 W/KW/2SS
Description
S830 1-1/2 W/KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S830 1-1/2 W/KW/2SS
BDI # 21516343
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
NJ30A X 1-1/4
Description
NJ30A X 1-1/4 SPUR GEAR ; 1-1/4" BORE 1.5" FACE 30 TEETH
Part # NJ30A X 1-1/4
BDI # 25850309
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type A
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127