Page 1 of 61

Next

Compare
348MT20AF-F1.125

COMPARE

348MT20AF-F1.125

Description
348MT20AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 348MT20AF-F1.125

BDI # 924622

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
348MG62BF-F1.250

COMPARE

348MG62BF-F1.250

Description
348MG62BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 348MG62BF-F1.250

BDI # 922478

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
80A34H X 3IN 3/4X3/4IN KW MTO

COMPARE

80A34H X 3IN 3/4X3/4IN KW MTO

Description
80A34H X 3IN 3/4X3/4IN KW MTO SPROCKET ; 80 ANSI 34 HARD TEETH 3" BORE

MARTIN SPROCKET & GR

Part # 80A34H X 3IN 3/4X3/4IN KW MTO

BDI # 25188094

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
348MT20AF-F1.750

COMPARE

348MT20AF-F1.750

Description
348MT20AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 348MT20AF-F1.750

BDI # 924627

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY
348MT20AF-F1.625

COMPARE

348MT20AF-F1.625

Description
348MT20AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 348MT20AF-F1.625

BDI # 924626

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 20
Belt Style: 8M-20

Price Inventory : Available to order
Loading Price
QTY