445MT25AF-F0.875
Description
445MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F0.875
BDI # 925842
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
4414MT40AF-F2.125
Description
4414MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-F2.125
BDI # 925714
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
50BS44 3/4
Description
50BS44 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS44 3/4
BDI # 621690
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
32767
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore
4414MT40AF-F2.250
Description
4414MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-F2.250
BDI # 925715
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
60BS44SS X 1-3/16
Description
60BS44SS X 1-3/16 ROLLER CHAIN SPROCKET ; NO.60 1-3/16BORE 44T STEEL
Part # 60BS44SS X 1-3/16
BDI # 22369133
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore