50BS48 1 1/2
Description
50BS48 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/2" BORE
Part # 50BS48 1 1/2
BDI # 621722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34822
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
60A48 X 2-3/4
Description
60A48 X 2-3/4 CHAIN SPROCKET ; 2-3/4"BORE 48T CHAIN #60
Part # 60A48 X 2-3/4
BDI # 24948239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
50BS48 1 3/8
Description
50BS48 1 3/8 ROLLER CHAIN SPROCKET ; 50 CHAIN 48T B-HUB ONE SIDE 1.375" FB
Part # 50BS48 1 3/8
BDI # 621728
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34264
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
488MT85AF-F1.500
Description
488MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 488MT85AF-F1.500
BDI # 926361
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
50BS48 1 3/4
Description
50BS48 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" BORE 50 CHAIN 48 TEETH 1 ROW
Part # 50BS48 1 3/4
BDI # 621727
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
35135
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore