40B54F X 1-1/2
Description
40B54F X 1-1/2 ; POR FINISH BORE SPROCKET
Part # 40B54F X 1-1/2
BDI # 914805
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
35BS54H 3/4
Description
35BS54H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 3/4 BORE
Part # 35BS54H 3/4
BDI # 20641039
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
H35B54F X 1-1/4
Description
H35B54F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/8" P 54T 1-1/4" BORE W/HARDENED TEETH
Part # H35B54F X 1-1/4
BDI # 24343653
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
13.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
342.9
35BS54H 5/8
Description
35BS54H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 5/8 BORE
Part # 35BS54H 5/8
BDI # 20641041
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore