GF62A

COMPARE

GF62A

Description
GF62A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # GF62A

BDI # 161820

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668797
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA62B

COMPARE

GA62B

Description
GA62B CHANGE SPUR GEAR ; 5/8" BORE 3.1" PITCH DIA 20 DP

BOSTON GEAR

Part # GA62B

BDI # 161558

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.1
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668242
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB62B

COMPARE

GB62B

Description
GB62B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # GB62B

BDI # 161638

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.875
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667756
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD62B

COMPARE

GD62B

Description
GD62B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # GD62B

BDI # 161730

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668776
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH62A

COMPARE

GH62A

Description
GH62A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # GH62A

BDI # 161896

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.75
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668821
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY