D80B72 X 5-3/16 3/4X3/8 KW MTO
Description
D80B72 X 5-3/16 3/4X3/8 KW MTO SPROCKET ; 80-2 CHAIN NON STD KW 5-3/16 BORE
Part # D80B72 X 5-3/16 3/4X3/8 KW MTO
BDI # 23779131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
728MT20AF-F1.375
Description
728MT20AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F1.375
BDI # 927326
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
728MT20AF-F2.000
Description
728MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F2.000
BDI # 927331
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
728MT20AF-F1.250
Description
728MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F1.250
BDI # 927325
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
728MT30AF-F1.000
Description
728MT30AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-F1.000
BDI # 927343
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30