78B8F X 1-7/16 SPLIT
Description
78B8F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78B8F X 1-7/16 SPLIT
BDI # 20886728
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
668142
Pressure Angle:
14.5
78C8 X 1-7/16 SPLIT MTO
Description
78C8 X 1-7/16 SPLIT MTO ; SPROCKET 8 TOOTH "C" HUB FINISHED
Part # 78C8 X 1-7/16 SPLIT MTO
BDI # 24954296
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
100BS8 1 3/16
Description
100BS8 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS8 1 3/16
BDI # 614224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Global Part Number GPN:
33604
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
100BS8 1
Description
100BS8 1 ROLLER CHAIN SPROCKET ; 1" BORE 100 CHAIN 8 TEETH 1 ROW
Part # 100BS8 1
BDI # 614222
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Global Part Number GPN:
32988
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore