863BF-140K-M8
Description
863BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-140K-M8
BDI # 180290
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
F843BF-140K-B5-M8
Description
F843BF-140K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F843BF-140K-B5-M8
BDI # 180643
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
7.87
873BF-140K-M8
Description
873BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873BF-140K-M8
BDI # 180392
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81
F863BF-140K-B5
Description
F863BF-140K-B5 ; HELICAL SPEED REDUCER POR
Part # F863BF-140K-B5
BDI # 180797
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
9.84
833BF-140K-M8
Description
833BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 833BF-140K-M8
BDI # 180086
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3