PL6220-007-SS-P-4170302-48.0
Description
PL6220-007-SS-P-4170302-48.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # PL6220-007-SS-P-4170302-48.0
BDI # 185214
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Standard Output Shaft | Premium 1 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.031
Overall Width - Inch:
8.661
PL2220-005-SS-P-4170302-48.0
Description
PL2220-005-SS-P-4170302-48.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # PL2220-005-SS-P-4170302-48.0
BDI # 184447
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Standard Output Shaft | Premium 1 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.031
Overall Width - Inch:
8.661
UT010-028-S-RM100-52S SPECIAL RM
Description
UT010-028-S-RM100-52S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # UT010-028-S-RM100-52S SPECIAL RM
BDI # 850556
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
28:1
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Width - Inch:
3.976
NT23-005-S-RM060-25S SPECIAL RM
Description
NT23-005-S-RM060-25S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # NT23-005-S-RM060-25S SPECIAL RM
BDI # 852004
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
5:1
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Width - Inch:
2.36
UT014-020-S-RM142-88S SPECIAL RM
Description
UT014-020-S-RM142-88S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # UT014-020-S-RM142-88S SPECIAL RM
BDI # 850461
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
20:1
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Width - Inch:
5.551