4014MT115AF-L78F2D
Description
4014MT115AF L78F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-L78F2D
BDI # 925357
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4014MT115AF-L76S2G
Description
4014MT115AF L76S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-L76S2G
BDI # 925355
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4014MT115AF-L76F2G
Description
4014MT115AF L76F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-L76F2G
BDI # 925352
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4014MT115AF-L76F2F
Description
4014MT115AF L76F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-L76F2F
BDI # 925351
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
408MT50AF-L56F1J
Description
408MT50AF L56F1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-L56F1J
BDI # 925620
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50