Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
16B-1/Z=17 2012 NR. TS12017
Description
SATI 16B-1/Z=17 2012 NR. TS12017
Part # 16B-1/Z=17 2012 NR. TS12017
BDI # 17005863
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
10B-2/Z=17 NR. PD10017
Description
SATI 10B-2/Z=17 NR. PD10017
Part # 10B-2/Z=17 NR. PD10017
BDI # 1405152
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore