66T10/18-2 NR. 66T1018
Description
SATI 66T10/18-2 NR. 66T1018
Part # 66T10/18-2 NR. 66T1018
BDI # 1404485
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
12B-1/Z=18 NR. PS11018
Description
SATI 12B-1/Z=18 NR. PS11018
Part # 12B-1/Z=18 NR. PS11018
BDI # 1405474
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
66ST10/18-2 NR. 66ST118
Description
SATI 66ST10/18-2 NR. 66ST118
Part # 66ST10/18-2 NR. 66ST118
BDI # 1404469
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
18-3M-09 NR. 03M0918
Description
SATI 18-3M-09 NR. 03M0918
Part # 18-3M-09 NR. 03M0918
BDI # 1403761
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
17.19
Mounting Method:
Rough Bore
M4 Z=18 SPUR WITH HUB NR. PM31018
Description
SATI M4 Z=18 SPUR WITH HUB NR. PM31018
Part # M4 Z=18 SPUR WITH HUB NR. PM31018
BDI # 15000596
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.835
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
72