Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN:
671436
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
36
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
Spoke Style | Type D | Minimum Bore 1-5/8
Global Part Number GPN:
667434
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Spoke Style | Type D | Minimum Bore 5/8
Global Part Number GPN:
667806
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B1 | Minimum Bore 1/2
Global Part Number GPN:
671478
Pressure Angle:
14.5