Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B1 | Minimum Bore 5/8
Global Part Number GPN:
671441
Pressure Angle:
14.5
PHP 192-14M-170RSB
Description
PHP 192-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 192-14M-170RSB
BDI # 1290143
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
64 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 5/16
Global Part Number GPN:
667249
Pressure Angle:
20
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT115A
Description
19214MT115A ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT115A
BDI # 923213
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115