12B-1/Z=20 SS NR. PS11X20
Description
SATI 12B-1/Z=20 SS NR. PS11X20
Part # 12B-1/Z=20 SS NR. PS11X20
BDI # 20052682
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
21T5/20-2 NR. 21T5020
Description
SATI 21T5/20-2 NR. 21T5020
Part # 21T5/20-2 NR. 21T5020
BDI # 1404170
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
66T10/20-2 NR. 66T1020
Description
SATI 66T10/20-2 NR. 66T1020
Part # 66T10/20-2 NR. 66T1020
BDI # 1404487
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
20-3M-09 NR. 03M0920
Description
SATI 20-3M-09 NR. 03M0920
Part # 20-3M-09 NR. 03M0920
BDI # 1403762
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
M4 Z=20 SPUR WITH HUB NR. PM31020
Description
SATI M4 Z=20 SPUR WITH HUB NR. PM31020
Part # M4 Z=20 SPUR WITH HUB NR. PM31020
BDI # 1405319
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
80