05B-1/Z=21 NR. CS04021
Description
SATI 05B-1/Z=21 NR. CS04021
Part # 05B-1/Z=21 NR. CS04021
BDI # 17023060
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.67
Mounting Method:
Rough Bore
12B-1/Z=21 NR. PS11021
Description
SATI 12B-1/Z=21 NR. PS11021
Part # 12B-1/Z=21 NR. PS11021
BDI # 1405477
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
21-5M-25 NR. 05M2521
Description
SATI 21-5M-25 NR. 05M2521
Part # 21-5M-25 NR. 05M2521
BDI # 1403847
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
12B-2/Z=21 NR. PD11021
Description
SATI 12B-2/Z=21 NR. PD11021
Part # 12B-2/Z=21 NR. PD11021
BDI # 1405182
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore