Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
16B-1/Z=23 NR. PS12023
Description
SATI 16B-1/Z=23 NR. PS12023
Part # 16B-1/Z=23 NR. PS12023
BDI # 1405512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
10B-2/Z=23 NR. PD10023
Description
SATI 10B-2/Z=23 NR. PD10023
Part # 10B-2/Z=23 NR. PD10023
BDI # 1405158
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
083-1/Z=23 NR. PS07023
Description
SATI 083-1/Z=23 NR. PS07023
Part # 083-1/Z=23 NR. PS07023
BDI # 1405376
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.898
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore