21T5/24-2 NR. 21T5024
Description
SATI 21T5/24-2 NR. 21T5024
Part # 21T5/24-2 NR. 21T5024
BDI # 1404172
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore
66ST10/24-2 NR. 66ST124
Description
SATI 66ST10/24-2 NR. 66ST124
Part # 66ST10/24-2 NR. 66ST124
BDI # 1404473
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore
27T5/24-2 NR. 27T5024
Description
SATI 27T5/24-2 NR. 27T5024
Part # 27T5/24-2 NR. 27T5024
BDI # 1404244
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore
24-3M-15 NR. 03M1524
Description
SATI 24-3M-15 NR. 03M1524
Part # 24-3M-15 NR. 03M1524
BDI # 1403785
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
22.92
Mounting Method:
Rough Bore