Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
10B-2/Z=26 NR. PD10026
Description
SATI 10B-2/Z=26 NR. PD10026
Part # 10B-2/Z=26 NR. PD10026
BDI # 1405161
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
21T5/26-2 NR. 21T5026
Description
SATI 21T5/26-2 NR. 21T5026
Part # 21T5/26-2 NR. 21T5026
BDI # 1404174
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
66ST10/26-2 NR. 66ST126
Description
SATI 66ST10/26-2 NR. 66ST126
Part # 66ST10/26-2 NR. 66ST126
BDI # 1404475
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
21ST5/26-2 NR. 21ST526
Description
SATI 21ST5/26-2 NR. 21ST526
Part # 21ST5/26-2 NR. 21ST526
BDI # 1404152
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore