Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
M1.5 Z=31 SPUR WITH HUB NR. PM27031
Description
SATI M1.5 Z=31 SPUR WITH HUB NR. PM27031
Part # M1.5 Z=31 SPUR WITH HUB NR. PM27031
BDI # 1405272
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.831
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
46.5
08B-2/Z=31 NR. PD09031
Description
SATI 08B-2/Z=31 NR. PD09031
Part # 08B-2/Z=31 NR. PD09031
BDI # 1405135
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
08B-1/Z=31 NR. PS09031
Description
SATI 08B-1/Z=31 NR. PS09031
Part # 08B-1/Z=31 NR. PS09031
BDI # 1405420
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
12B-1/Z=31 NR. PS11031
Description
SATI 12B-1/Z=31 NR. PS11031
Part # 12B-1/Z=31 NR. PS11031
BDI # 1405487
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore