Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
10B-2/Z=32 NR. PD10032
Description
SATI 10B-2/Z=32 NR. PD10032
Part # 10B-2/Z=32 NR. PD10032
BDI # 1405167
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
66ST10/32-2 NR. 66ST132
Description
SATI 66ST10/32-2 NR. 66ST132
Part # 66ST10/32-2 NR. 66ST132
BDI # 1404479
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
21T5/32-2 NR. 21T5032
Description
SATI 21T5/32-2 NR. 21T5032
Part # 21T5/32-2 NR. 21T5032
BDI # 1404178
Features
Pitch Diameter - Inch:
2.012
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.972
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.1
Mounting Method:
Rough Bore
21ST5/32-2 NR. 21ST532
Description
SATI 21ST5/32-2 NR. 21ST532
Part # 21ST5/32-2 NR. 21ST532
BDI # 1404156
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.957
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore