M1.5 Z=38 SPUR WITH HUB NR. PM27038
Description
SATI M1.5 Z=38 SPUR WITH HUB NR. PM27038
Part # M1.5 Z=38 SPUR WITH HUB NR. PM27038
BDI # 1405279
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
57
M2 Z=38 SPUR WITH HUB NR. PM28038
Description
SATI M2 Z=38 SPUR WITH HUB NR. PM28038
Part # M2 Z=38 SPUR WITH HUB NR. PM28038
BDI # 1405309
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 14
Pressure Angle:
20
Pitch Diameter - Millimeter:
76
12B-2/Z=38 NR. PD11038
Description
SATI 12B-2/Z=38 NR. PD11038
Part # 12B-2/Z=38 NR. PD11038
BDI # 1405195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore