08B-2/Z=39 NR. PD09039
Description
SATI 08B-2/Z=39 NR. PD09039
Part # 08B-2/Z=39 NR. PD09039
BDI # 1405143
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
083-1/Z=39 NR. PS07039
Description
SATI 083-1/Z=39 NR. PS07039
Part # 083-1/Z=39 NR. PS07039
BDI # 1405392
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.449
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
06B-2/Z=39 NR. PD05039
Description
SATI 06B-2/Z=39 NR. PD05039
Part # 06B-2/Z=39 NR. PD05039
BDI # 1405110
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.66
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.823
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
118.37
Mounting Method:
Rough Bore
16B-2/Z=39 NR. PD12039
Description
SATI 16B-2/Z=39 NR. PD12039
Part # 16B-2/Z=39 NR. PD12039
BDI # 20439664
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
10B-1/Z=39 NR. PS10039
Description
SATI 10B-1/Z=39 NR. PS10039
Part # 10B-1/Z=39 NR. PS10039
BDI # 1405462
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore