PHS 24B-1C50
Description
PHS 24B-1C50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1C50
BDI # 1286970
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.889
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.78
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.083
Inch - Metric:
Inch
Material:
Minlon
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web Style | Type B | Minimum Bore 5/16 | With Brass Insert
Global Part Number GPN:
666903
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.083
Inch - Metric:
Inch
Material:
Minlon
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web Style | Type B | Minimum Bore 1/4 | With Brass Insert
Global Part Number GPN:
667020
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
668100
Pressure Angle:
14.5
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
666951
Pressure Angle:
14-1/2 Degree