Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
Simplex Type
Global Part Number GPN:
569941
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.425
Other Features:
Duplex Type
Global Part Number GPN:
569008
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
PHP 52H100RSB
Description
PHP 52H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 52H100RSB
BDI # 1289230
Features
Pitch Diameter - Inch:
8.276
Inch - Metric:
Inch
Outside Diameter - Inch:
8.222
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
210.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHS 10B-1B52
Description
PHS 10B-1B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B52
BDI # 1285575
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore