06B-1/Z=57 NR. CS05057
Description
SATI 06B-1/Z=57 NR. CS05057
Part # 06B-1/Z=57 NR. CS05057
BDI # 1404757
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 10B-1B57
Description
PHS 10B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B57
BDI # 1285581
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHS 10B-1BH57
Description
PHS 10B-1BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH57
BDI # 1285582
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
PHS 32B-1A57
Description
PHS 32B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A57
BDI # 1287216
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.45
Pitch Diameter - Millimeter:
922.16
Mounting Method:
Rough Bore
PHS 10B-2BH57
Description
PHS 10B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH57
BDI # 1285738
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore