16B-1/Z=8 NR. PS12008
Description
SATI 16B-1/Z=8 NR. PS12008
Part # 16B-1/Z=8 NR. PS12008
BDI # 1405497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
06B-1/Z=8 NR. PS05008
Description
SATI 06B-1/Z=8 NR. PS05008
Part # 06B-1/Z=8 NR. PS05008
BDI # 1405326
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
06B-2/Z=8 NR. PD05008
Description
SATI 06B-2/Z=8 NR. PD05008
Part # 06B-2/Z=8 NR. PD05008
BDI # 1405079
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
6MM Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
08B-1/Z=8 NR. CS09008
Description
SATI 08B-1/Z=8 NR. CS09008
Part # 08B-1/Z=8 NR. CS09008
BDI # 1404770
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore