PHS 08B-1A85
Description
PHS 08B-1A85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A85
BDI # 1285032
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 7/8
Global Part Number GPN:
671846
Pressure Angle:
14.5
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 06B-1B85
Description
PHS 06B-1B85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B85
BDI # 1284701
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
PHS 06B-1BH85
Description
PHS 06B-1BH85 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH85
BDI # 1284702
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore