10B-1/Z=30 NR. CS10030
Description
SATI 10B-1/Z=30 NR. CS10030
Part # 10B-1/Z=30 NR. CS10030
BDI # 1404799
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
24B2/3020 15T hardened
Description
TSUBAKI 24B2/3020 15T hardened
Part # 24B2/3020 15T hardened
BDI # 20333350
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
66T10/44-0 NR. 66T1044
Description
SATI 66T10/44-0 NR. 66T1044
Part # 66T10/44-0 NR. 66T1044
BDI # 1404498
Features
Pitch Diameter - Inch:
5.52
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
140.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
10B-2/Z=23 NR. PD10023
Description
SATI 10B-2/Z=23 NR. PD10023
Part # 10B-2/Z=23 NR. PD10023
BDI # 1405158
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore